NERF BAR ROUND With Step Pads, With Bed Step, 3in Round Bent, Polished, Steel, Without End Caps

  • Mfr # 373214

  • Zoro # G116023396


product price:  $518.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Polished
Material
Steel
Color
Silver
Mounting - Nerf Bar
Rocker Panel
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373214
Zoro #
G116023396
UPC #
887753043337
Country of Origin
United States

Dimensions

Diameter
3 in

Details

Finish
Polished
Material
Steel
Color
Silver
Mounting - Nerf Bar
Rocker Panel
End Style
Curved
Bed Steps
Yes
End Cap Type
Without End Caps
Step Type
With Surface Steps
Includes Mounting Bracket
Yes - Direct-Fit Type

Description

NERF BAR ROUND With Step Pads, With Bed Step, 3 Inch Round Bent, Polished, Steel, Without End Caps, Rocker Panel Mount
  • Constructed Of Rugged 3 Inch Round Stainless Steel Tubing
  • Polished To A Mirror Finish For Look That Shines
  • Extra Length And Step For Easy Access To Bed Or Tool Box
  • Installation Hardware, Brackets And Instructions Provided
  • Non-Skid Step Pads At Each Door For Safe Entry And Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.