RUNNING BOARDS With Step Pads, 4in Oval Bent, Polished, Stainless Steel, With Welded End Caps

  • Mfr # 39492066

  • Zoro # G216023357


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Mounting - Nerf Bar
Rocker Panel
Color
Silver
Material
Stainless Steel
Diameter
4 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39492066
Zoro #
G216023357
UPC #
887753109569
Country of Origin
United States

Dimensions

Diameter
4 in

Details

Mounting - Nerf Bar
Rocker Panel
Color
Silver
Material
Stainless Steel
Finish
Polished
Step Type
With Surface Steps
End Cap Type
Welded
Includes Mounting Bracket
Yes - Direct-Fit Type
End Style
Curved
Number Of Brackets Per Side
3

Description

RUNNING BOARDS With Step Pads, 4 Inch Oval Bent, Polished, Stainless Steel, With Welded End Caps, Rocker Panel Mount


  • Constructed Of Rugged 4 Inch Oval Steel Tubing For Maximum Strength
  • Polished Finish Provides A Shine That Lasts
  • Custom Fit For An Extensive List Of Applications
  • Non-Slip, Black Composite Step Pads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.