
RUNNING BOARDS With Step Pads, 4in Oval Bent, Textured Black, Mild Steel, With Welded End Caps (Discontinued)
- Mfr # 39427610
- Zoro # G216023463
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39427610
Zoro #
G216023463
UPC #
887753101792
Country of Origin
United States
Dimensions
Diameter
4 in
Details
Color
Silver
Material
Steel
Finish
Polished
Mounting - Nerf Bar
Rocker Panel
End Style
Curved
Step Type
With Surface Steps
Pads Per Bar
2
End Cap Type
Welded
Includes Mounting Bracket
Yes - Direct-Fit Type
Number Of Brackets Per Side
3
Description
RUNNING BOARDS With Step Pads, 4 Inch Oval Bent, Textured Black, Mild Steel, With Welded End Caps, Rocker Panel Mount
- Application-Specific Mounting Brackets Provided
- Available For Regular, Extended And Crew Cab Pick Up Trucks: Also Available For SUVs And CUVs
- Bar Lengths Available For Most Trucks
- Bolt-On, No-Drill Installation For Most Applications
- Channel Mount Design Fits With All Widesider Bracket Kits
- Features SuperGrippy Step Pads For Sure Footing
- Features Composite End Caps
- Textured Black Powder-Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.