
RUNNING BOARDS With Step Pads, 4in Oval Bent, Textured Black, Mild Steel, With Welded End Caps
Mfr # 39492010
Zoro # G116023488
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Diameter
4 in
Mounting - Nerf Bar
Rocker Panel
Material
Steel
Finish
Matte Textured Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39492010
Zoro #
G116023488
UPC #
887753109552
Country of Origin
United States
Dimensions
Diameter
4 in
Details
Color
Black
Mounting - Nerf Bar
Rocker Panel
Material
Steel
Finish
Matte Textured Powder Coated
End Cap Type
Welded
Pads Per Bar
2
End Style
Curved
Includes Mounting Bracket
Yes - Direct-Fit Type
Step Type
With Surface Steps
Number Of Brackets Per Side
2
Description
RUNNING BOARDS With Step Pads, 4 Inch Oval Bent, Textured Black, Mild Steel, With Welded End Caps, Rocker Panel Mount
- Application-Specific Mounting Brackets Provided
- Bolt-On, No-Drill Installation For Most Applications
- Channel Mount Design Fits With All Widesider Bracket Kits
- Features SuperGrippy Step Pads For Sure Footing
- Features Composite End Caps
- Textured Black Powder Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.