With Step Pads, 3 Inch Round Bent, Chrome Plated, Steel, Without End Caps, Rocker Panel Mount

  • Mfr # 372763

  • Zoro # G516023477


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Mounting - Nerf Bar
Rocker Panel
Diameter
3 in
Finish
Chrome Plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372763
Zoro #
G516023477
UPC #
887753061355
Country of Origin
United States

Dimensions

Diameter
3 in

Details

Color
Silver
Mounting - Nerf Bar
Rocker Panel
Finish
Chrome Plated
Material
Steel
Pads Per Bar
2
End Cap Type
Without End Caps
End Style
Curved
Number Of Brackets Per Side
3
Step Type
With Surface Steps
Includes Mounting Bracket
Yes - Direct-Fit Type

Description

  • Manufactured Of 3 Inch Diameter Tubing For Cab Length Applications
  • 3 Inch Round Classic Side Bars
  • Custom Fit For An Extensive List Of Applications
  • Installation Hardware, Brackets And Instructions Provided
  • No Drilling Required
  • Non-Slip, Black Composite Step Pads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.