
With Step Pads, 3 Inch Round Bent, Polished, Stainless Steel, Without End Caps, Rocker Panel Mount
Mfr # 372034
Zoro # G716023635
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Mounting - Nerf Bar
Rocker Panel
Finish
Polished
Diameter
3 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
372034
Zoro #
G716023635
UPC #
887753507822
Country of Origin
United States
Dimensions
Diameter
3 in
Details
Color
Silver
Mounting - Nerf Bar
Rocker Panel
Finish
Polished
Material
Stainless Steel
End Cap Type
Without End Caps
Step Type
With Surface Steps
Includes Mounting Bracket
Yes - Direct-Fit Type
End Style
Curved
Pads Per Bar
2
Number Of Brackets Per Side
3
Description
- Manufactured Of 3 Inch Diameter Tubing For Cab Length Applications
- Installation Hardware, Brackets And Instructions Provided
- Custom Fit For An Extensive List Of Applications
- No Drilling Required
- Non-Slip, Black Composite Step Pads
- 3 Inch Round Classic Side Bars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.