
With Step Pads, 3 Inch Round Bent, Polished, Stainless Steel, Without End Caps, Rocker Panel Mount
Mfr # 379294
Zoro # G816023450
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Mounting - Nerf Bar
Rocker Panel
Material
Stainless Steel
Finish
Polished
Diameter
3 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
379294
Zoro #
G816023450
UPC #
887753105417
Country of Origin
United States
Dimensions
Diameter
3 in
Details
Mounting - Nerf Bar
Rocker Panel
Material
Stainless Steel
Finish
Polished
Color
Silver
Pads Per Bar
2
End Cap Type
Without End Caps
Includes Mounting Bracket
Yes - Direct-Fit Type
Step Type
With Surface Steps
End Style
Curved
Description
- Manufactured Of 3 Inch Diameter Tubing For Cab Length Applications
- 3 Inch Round Classic Side Bars
- Custom Fit For An Extensive List Of Applications
- Installation Hardware, Brackets And Instructions Provided
- No Drilling Required
- Non-Slip, Black Composite Step Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.