
With Step Pads, 3 Inch Round Bent, Powder Coat, Black, Steel, Without End Caps, Rocker Panel Mount
Mfr # 370291
Zoro # G316023424
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Diameter
3 in
Color
Black
Mounting - Nerf Bar
Rocker Panel
Finish
Semi-Gloss Powder Coated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370291
Zoro #
G316023424
UPC #
887753038845
Country of Origin
United States
Dimensions
Diameter
3 in
Details
Color
Black
Mounting - Nerf Bar
Rocker Panel
Finish
Semi-Gloss Powder Coated
Material
Steel
Pads Per Bar
2
Step Type
With Surface Steps
End Style
Curved
Includes Mounting Bracket
Yes - Direct-Fit Type
End Cap Type
Without End Caps
Description
- Constructed Of Rugged 4 Inch Round Steel Tubing For Maximum Strength
- Powder Coat Finish Provides A Shine That Lasts
- Custom Fit For An Extensive List Of Applications
- Non-Slip, Black Composite Step Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.