
With Step Pads, 3in Round Bent, Powder Coated, Black, Steel, Without End Caps, Rocker Panel Mount
Mfr # 372061
Zoro # G316023561
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Mounting - Nerf Bar
Rocker Panel
Finish
Semi-Gloss Powder Coated
Diameter
3 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
372061
Zoro #
G316023561
UPC #
887753110442
Country of Origin
United States
Dimensions
Diameter
3 in
Details
Mounting - Nerf Bar
Rocker Panel
Finish
Semi-Gloss Powder Coated
Material
Steel
Color
Black
Pads Per Bar
2
Includes Mounting Bracket
Yes - Direct-Fit Type
End Style
Curved
Step Type
With Surface Steps
End Cap Type
Without End Caps
Description
With Step Pads, 3 Inch Round Bent, Powder Coated, Black, Steel, Without End Caps, Rocker Panel Mount
- Manufactured Of 3 Inch Diameter Tubing For Cab Length Applications
- 3 Inch Round Classic Side Bars
- Custom Fit For An Extensive List Of Applications
- Installation Hardware, Brackets And Instructions Provided
- No Drilling Required
- Non-Slip, Black Composite Step Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.