With Step Pads, 3in Round Bent, Powder Coated, Black, Steel, Without End Caps, Rocker Panel Mount

  • Mfr # 379211

  • Zoro # G716023444


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Semi-Gloss Powder Coated
Material
Steel
Mounting - Nerf Bar
Rocker Panel
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
379211
Zoro #
G716023444
UPC #
887753616326
Country of Origin
United States

Dimensions

Diameter
3 in

Details

Color
Black
Finish
Semi-Gloss Powder Coated
Material
Steel
Mounting - Nerf Bar
Rocker Panel
Pads Per Bar
2
End Style
Curved
Includes Mounting Bracket
Yes - Direct-Fit Type
End Cap Type
Without End Caps
Step Type
With Surface Steps

Description

With Step Pads, 3 Inch Round Bent, Powder Coated, Black, Steel, Without End Caps, Rocker Panel Mount


  • Manufactured Of 3 Inch Diameter Tubing For Cab Length Applications
  • 3 Inch Round Classic Side Bars
  • Custom Fit For An Extensive List Of Applications
  • Installation Hardware, Brackets And Instructions Provided
  • No Drilling Required
  • Non-Slip, Black Composite Step Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.