
With Step Pads, With Bed Step, 3in Round Bent, Black, Steel, Without End Caps, Rocker Panel Mount
Mfr # 373041
Zoro # G716023406
product price: $347.99
/eaKey Features
Mounting - Nerf Bar
Rocker Panel
Finish
Powder Coated
Material
Steel
Diameter
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373041
Zoro #
G716023406
UPC #
887753104601
Country of Origin
United States
Dimensions
Diameter
3 in
Details
Mounting - Nerf Bar
Rocker Panel
Finish
Powder Coated
Material
Steel
Color
Black
End Cap Type
Without End Caps
Step Type
With Step Pads
End Style
Curved
Includes Mounting Bracket
Yes - Direct-Fit Type
Bed Steps
Yes
Description
With Step Pads, With Bed Step, 3 Inch Round Bent, Black, Steel, Without End Caps, Rocker Panel Mount
- Constructed Of Rugged 3 Inch Round Steel Tubing For Maximum Strength
- Extra Length And Step For Easy Access To Bed Or Tool Box
- Non-Skid Step Pads At Each Door For Safe Entry And Exit
- Installation Hardware, Brackets And Instructions Provided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.