Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Air Freshener Dispenser, White

  • Mfr # 797GG

  • Zoro # G409146542


product price: $67.85
/ea

Key Features

Height
10-1/4 in
Color
White
Width
4 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797GG
Zoro #
G409146542
UPC #
707022325851
Country of Origin
Taiwan, Province of China

Dimensions

Height
10-1/4 in
Width
4 in
Depth
4 in

Details

Item
Air Freshener
Color
White

Description

The automatic dispenser is pre-programmed to dispense a spray of fragrance every 15 minutes fragrance refills sold separately. A built-in indicator light alerts the facility manager when the aerosol fragrance canister needs replacing. Covers up to 6,000 cubic feet to keep rooms smelling clean and fresh.White plastic construction. Wall mounted. Operates on two D alkaline batteries sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.