Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enzym D Digester Liquid Deodorant, Lemon, 32oz, PK12

  • Mfr # 050000

  • Zoro # G5166610


product price: $62.39
/pk 12, $5.20/ea

Key Features

Type
Bottle
Cleaner Form
Liquid
Cleaner Container Size
32 oz
Cleaner Container Type
Bottle
Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050000
Zoro #
G5166610
UPC #
20752132005005
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Size
32 oz

Details

Type
Bottle
Fragrance
Lemon
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Application
Odor Control
Item
Air Fresheners/Odor Eliminators
Container Type
Bottle
Net Weight
28 lbs

Description

Big D Industries Enzym D Digester Liquid Deodorant, Lemon, 32oz, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.