Zoro Homepage

Fire D One Shot Aerosol, 5 oz, PK12

  • Mfr # 020200

  • Zoro # G5166163


product price: $67.59
/pk 12, $5.63/ea

Key Features

Type
Aerosol Spray
Fragrance
Original
Cleaner Form
Liquid
Cleaner Container Size
5 oz
Cleaner Container Type
Aerosol Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020200
Zoro #
G5166163
UPC #
20752132002028
Country of Origin
United States

Dimensions

Cleaner Container Size
5 oz
Size
5 oz

Details

Type
Aerosol Spray
Fragrance
Original
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Spray
Container Type
Aerosol Spray
Item
Air Fresheners/Odor Eliminators
Net Weight
6 lbs
Application
Fire Odor Control

Description

Big D Industries Fire D One Shot Aerosol, 5 oz, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.