Zoro Homepage

Odor Eliminator, Size 6 oz., PK12

  • Mfr # 202

  • Zoro # G2789787


product price: $57.29
/pk 12, $4.77/ea

Key Features

Fragrance
Unscented
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202
Zoro #
G2789787
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 oz
Size
5 oz.
Container Size
5 oz

Details

Fragrance
Unscented
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Odor Eliminators
Degreaser Container Type
Aerosol Can
For Use On
Restroom, Property Management, Smoke Odors, Industrial, Carpet
Item
Odor Eliminator
Item - Surface and Air Deodorants
After Fire Odor Eliminator
Features
Fogging Penetrates Cracks and Crevices
Container Type
Aerosol Spray Can
Primary Chemical
None
Net Weight
5 oz
Product Series
Fire D
Surfaces for Use On
Carpet, Fabric, Hard Nonporous Surfaces
VOC Content
30%
Air Freshener Form
Liquid
NSF Rating
Not Rated

Description

Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Aerosol Spray Can, Container Size 5 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Carpet, Fabric, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Net Weight 5 oz, NSF Rating Not Rated, Product Series Fire D, VOC Content 30 Percent, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.