Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Wedge, Vulcanized Rubber, Beige, 1-1/4"H x 2"W

  • Mfr # 913

  • Zoro # G3854611


product price: $8.35
/ea

Key Features

Material
Rubber
Color
Beige
Overall Length
4 3/4 in
Overall Width
2 1/4 in
Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913
Zoro #
G3854611
UPC #
034238009139
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Overall Width
2 1/4 in
Height
1 1/4 in
Width
2 in
Length
4 3/4 in
Overall Height
1 1/4 in

Details

Item
Door Wedge
Material
Rubber
Color
Beige
Features
Impact-Resistant

Description

Door Wedge, Beige, Length 4 3/4 in, Width 2 in, Height 1 1/4 in, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.