Zoro Homepage

Door Wedge, Vulcanized Rubber, Brown, 1-1/4"H x 2"W

  • Mfr # 29920

  • Zoro # G3854584


product price: $7.89
/ea

Key Features

Material
Rubber
Color
Brown
Overall Length
4 1/2 in
Overall Width
2 in
Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29920
Zoro #
G3854584
UPC #
034238299202
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Overall Width
2 in
Height
1 1/4 in
Width
2 in
Length
4 1/2 in
Overall Height
1 1/4 in

Details

Item
Door Wedge
Material
Rubber
Color
Brown

Description

Door Wedge, Brown, Length 4 1/2 in, Width 2 in, Height 1 1/4 in, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.