Zoro Homepage
This item is Discontinued.
No Product Image Available

The Warrior Pro Treestand, 16' Basic Ladderstand Padded Seat And Armrest (Discontinued)

  • Mfr # BGM-LS0100
  • Zoro # G008456158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGM-LS0100
Zoro #
G008456158
UPC #
97973001639
Country of Origin
China

Description

The Big Game Treestands Warrior Pro ladderstand is a oneperson ladderstand designed with hunters in mind, specifically, archery, firearm huntingFeatures of the Big Game Warrior Pro LadderstandCONSTRUCTION SteelFOOT PLATFORM 19W x 10DSEAT 20W x 13DSEAT HEIGHT 22LADDER SECTIONS 3 Single RailSUPPORT BAR AdjustableSAFETY HARNESS One 4pt FullbodyMINIMUM TREE DIAMETER 9STAND WEIGHT 40 lbsWEIGHT RATING 300 lbsThe Warrior Pro weighs 40 lbs and is holds up to 300 lbs featuring 3 single rail sections that are easy to install in the field and are convenient to carry to any huntThe Warrior Pro ladderstand is equipped with one 4pt fullbody harness, adjustable support bar, one heavyduty ratchet strap and two stabilizer strapsBoasting 19W x 10D foot platform and 20W x 13D seat, this stand is designed to keep you focused and alert with added comfort and performanceFeaturing two arm rests and pad for added comfort, the Warrior Pro is ideal for those all day sits at your favorite spotNOTE to use with 9 minimum tree diameter Big Game BGMLS0100 097973001639

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.