Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 Inch Tri Flute Drill Bit

  • Mfr # 18985

  • Zoro # G914666962


product price: $13.29
/ea

Key Features

Number of Flutes
3
Shank Dia.
1/4"
Overall Length
6 in
Drill Bit Size
1-1/4"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18985
Zoro #
G914666962
UPC #
766565189856
Country of Origin
China

Dimensions

Shank Dia.
1/4"
Overall Length
6 in
Drill Bit Size
1-1/4"

Details

Number of Flutes
3
Color
Silver
Material
Carbon Steel

Description

The Big Horn 189851-1/4in Tri Flute Drill Bit is the ideal choice for drilling fast and clean holes. Designed with triple tapered flutes, it ensures faster cuts and efficient chip ejection. The cutting spurs feature three cutting edges, providing cleaner, faster holes and extended drilling durability. The screw tip self-feeds into wood, making drilling effortless. Additionally, this drill bit is compatible with standard 1/4in quick change chucks, offering versatility and ease of use.


  • •The 1-1/4” Tri Flute Drill Bit is designed to drill fast and clean holes efficiently.
  • •It features triple tapered flutes, ensuring faster cuts and effective chip ejection.
  • •The cutting spurs have three cutting edges, providing cleaner and faster holes with extended drilling durability.
  • •The screw tip self-feeds into wood, making the drilling process easy and effortless.
  • •Constructed with high-quality carbon steel blades for superior strength and durability.
  • •This drill bit is compatible with standard 1/4” quick change chucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.