Zoro Homepage

12-Inch Combination Square Set with Protractor

  • Mfr # 19571

  • Zoro # G606372546


product price: $23.89
/ea

Key Features

Head Type
Square
Head Material
Stainless Steel, Aluminum
Body Material
Cast Aluminum
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19571
Zoro #
G606372546
UPC #
766565195710
Country of Origin
China

Dimensions

Length
12"

Details

Item
Combination Square
Head Type
Square
Head Material
Stainless Steel, Aluminum
Body Material
Cast Aluminum

Description

Get the all the accurate measurements you need for your wood or metal project with this combination square. The combination set measures in SAE and metric scales on the stainless steel rule and on the aluminum square head, center head and protractor. The combination square set also includes a scribe and spirit level to assure accurate balance and evenness on your project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.