Zoro Homepage

14 Oz Drywall Hammer/Hatchet With Milled Face and Hickory Handle

  • Mfr # 15140

  • Zoro # G711524397


product price: $17.49
/ea

Key Features

Application
A specialized hammer designed for precision drywall installation
Handle Length (In.)
14"
Blade Length
2"
Head Type
Milled Face & Carbon Steel Blade
Blade Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15140
Zoro #
G711524397
UPC #
766565151402
Country of Origin
China

Dimensions

Handle Length (In.)
14"
Blade Length
2"
Head Length
6"
Face Diameter
1-5/8"

Details

Application
A specialized hammer designed for precision drywall installation
Material
100% Canadian HickoryHandle with Solid Forged Steel Head
Head Type
Milled Face & Carbon Steel Blade
Blade Material
Carbon Steel
Head Weight
14 Oz
Head Material
Solid Forged Steel
Handle Material
100% Canadian Hickory Wood
Handle Type
Straight Handle

Description

The Big Horn 15140 14 Oz Drywall Hammer/Hatchet is a specialized hammer designed for precision drywall installation. This versatile hammer and hatchet combine a milled face for driving nails without marring the drywall surface, a drop-forged steel head for durability, and a carbon steel blade for scoring custom cuts. All of this tripled wedged on to a 100% Canadian Hickory Handle for the ultimate grip and shock absorption. The hatchet's combination of features makes it a reliable and indispensable tool for drywall professionals and DIY enthusiasts alike.


  • • Drop-Forged Steel Head: Boasting a drop-forged steel head, this hatchet is built for durability and longevity. The robust steel construction ensures that it can withstand the demands of continuous use.
  • • Carbon Steel Blade: Equipped with a sharp carbon steel blade, perfect for scoring custom cuts in drywall. Whether you're shaping panels or making intricate adjustments, the blade provides the precision needed for a variety of drywall applications.
  • • Shock Absorbing Grip: 100% Canadian Hickory handle provides a reliable and comfortable grip that ensures optimal strength as well as shock absorption.
  • • V-Notched End: Effortlessly extract nails and lift panels with the v-notched end to reduce strain and streamline drywall projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.