Zoro Homepage

2-1/2 Inch Self Cleaning Blast Gate for Vacuum/Dust Collector

  • Mfr # 11258

  • Zoro # G404392340


product price: $16.69
/ea

Key Features

Material
Aluminum & Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11258
Zoro #
G404392340
UPC #
766565112588
Country of Origin
Taiwan, Province of China

Details

Material
Aluminum & Steel
Color
Gray

Description

Big Horn 11258 2-1/2 Inch Self Cleaning Blast Gate for Vacuum/Dust CollectorManufacturer and Model Information: Model # 11258 by Big HornProduct Description: Blast gates are used to open and close branch ducts to divert airflow only to those machines in operation. This conserves air volume and keeps suction strongest where dust is being produced, thus maximizing dust extraction. Outer case made from cast aluminum with sliding steel gate and locking knob. Typical gate allow debris to accumulate in the groove preventing the gate from closing fully, causing leaking and reducing suction. The slot on these units extends through the back of the base to allow debris to be pushed out of the groove and prevent buildup. Features: Features a locking knob to ensure the gate is set in the desired position. Maximizes the efficiency of dust collection system by directly the air flow from one machine to another2-1/2” O. DEasy sliding gate action saves your effort and timeAluminum construction with steel gateDimensions (L x W x H): 7" x 4" x 2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.