Zoro Homepage

24 oz Rubber Mallet with Fiberglass Handle

  • Mfr # 19299

  • Zoro # G104389282


product price: $13.49
/ea

Key Features

Head Material
High Density Rubber
Handle Material
High Density Rubber
Color
Black & Yellow
Type
Straight; Smooth Non-Marring
Installation Hardware
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19299
Zoro #
G104389282
UPC #
766565192993
Country of Origin
China

Details

Head Weight
24 Oz
Head Material
High Density Rubber
Handle Material
High Density Rubber
Color
Black & Yellow
Type
Straight; Smooth Non-Marring
Installation Hardware
Straight

Description

The Big Horn Rubber Mallets with a Fiberglass Handle has been designed to deliver a powerful yet softened strike to deliver results and most importantly, protect striking surfaces from damage. The Mallet head has been specially manufactured of black rubber compound that will not leave scuff or dirt marks on surfaces. Features a durable, high – strength, and light-weight fiberglass handle that is virtually unbreakable and helps absorb shocks after striking delivery. The ergonomic nonslip rubber grips laminate a poly jacket design to wrap the core and absorb the impact of any missed strikes. Our newest grip designs are superior to any older rubber mallet models as they provide superior comfort, handling, grip, and feature as an integrated piece of the handle that will never pull loose. All of these core fundamentals elements were combined to deliver the perfect mallet for the professional or DIYer to use in construction, cabinetry, cars, trucks, and furniture.


  • • SURFACE SAVER RUBBER HEADS - When a Regular Hammer Will Damage Your Surface, Our Double-Faced Solid Rubber Head Delivers a Forceful Dent-Free Strike With Minimal Recoil
  • • TOUGH FIBERGLASS HANDLES - Don't Settle for Cheap Wooden Handles - Big Horn Rubber Mallets are Equipped with Strong, Lightweight Fiberglass Handles with Minimal Strike Vibration
  • • ERGONOMIC RUBBER GRIP - Our Mallet Handles are Equipped with Tough Yet Ergonomic Rubber Grips Which Provide a Comfortable and Sure Handed Grip. Big Horn Rubber Grip Handle are Directly Integrated Piece to the handle that can never pull loose
  • • VERSATILE ENOUGH FOR ALL JOBS - Big Horn Rubber Mallets are perfect for Tilework, Stonework, Hardwood Floor installs, Carpentry, Automotive Body Work and Any Job Requiring a Solid Yet Gentler Strike
  • • Head Material: High Density Rubber | Head Weight: 24 oz | Handle color: Yellow / Black
  • • Length: 13-1/8" | Face Diameter: 2-1/2" | Head Length: 4-3/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.