Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF

  • Mfr # 70163

  • Zoro # G606381920


product price: $30.59
/ea

Key Features

Size
19-1/2"
Height
3-3/4"
Length
19-1/2"
Width
1"
Application
Door Installation/Mortiser Template
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70163
Zoro #
G606381920
UPC #
766565701638
Country of Origin
China

Dimensions

Size
19-1/2"
Height
3-3/4"
Length
19-1/2"
Width
1"
Radius (In.)
5/8"

Details

Item
Door Template
Application
Door Installation/Mortiser Template
Material
Wood, Plastic
For Use With
Compact/Full Size Routers

Description

Big Horn 70163 3-1/2 Inch Hinge Template, Single Pocket, 5/8 Inch Radius Corner Replaces 351-KF.
Like our full-length templates these single pocket router templates will produce exact hinge mortises on both door and jamb. Each template has two adjustable stops on the back of the template to work with different door thickness. Match an existing layout or create your own hinge spacing by simply moving the template.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.