Zoro Homepage

3 LBs Drilling Hammer with Hickory Handle

  • Mfr # 15125

  • Zoro # G408250714


product price: $18.39
/ea

Key Features

Head Weight
3 Lbs
Handle Material
Wood
Head Material
Solid Forged Steel
Type
Smooth Face
Handle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15125
Zoro #
G408250714
UPC #
766565151259
Country of Origin
China

Details

Head Weight
3 Lbs
Handle Material
Wood
Head Material
Solid Forged Steel
Type
Smooth Face
Handle
Straight
Installation Hardware
Straight

Description

The Big Horn Drilling Hammer features a solid-forged steel head built for durability and versatility. The double-smooth faced head can be utilized for a wide range of applications such as: chisels, punches, stakes, demo, spikes, and many more applications. This drilling hammer has been precision match for balance to offer ease of use and powerful blows with less effort. Equipped with a 100% Canadian Hickory handle with triple wedge provides great comfort and consistency with each blow.


  • • Forged Steel Head: Optimum strength and durability for the toughest of jobs.
  • • Versatile: Use with nails, chisels, punches, demo, metalworking or shaping, and many more applications.
  • • Balanced: Delivers perfectly balanced powerful blows.
  • • 100% Canadian Hickory Handle for strength & reduce fatigue
  • • Head Type: Dead Blow | Head Material: Solid Forged Steel | Handle Length: 9” | Handle Type: Straight Handle
  • • Handle Material: Hickory Wood | Head Weight: 3 LBS | Head Length: 4-1/4” | Face Diameter: 1-5/8”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.