Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Carbide Woodturning Tool Set

  • Mfr # 26156

  • Zoro # G714666971


product price: $130.56
/ea
Free Shipping & Returns

Key Features

Overall Length
13"
Handle Material
Hardwood
Material
Carbide
Shaft Length
6"
Shank Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26156
Zoro #
G714666971
UPC #
766565261569
Country of Origin
China

Dimensions

Overall Length
13"
Shaft Length
6"

Details

Handle Material
Hardwood
Material
Carbide
Shank Material
Stainless Steel

Description

The Big Horn 26156 3 Piece Woodturning Tool Set is the ideal starter kit for any woodturner. This versatile set includes a diamond cutting tool for intricate detail work, a square carbide cutting tool for efficient material removal, and a round carbide cutting tool for smooth, contoured cuts. Each tool features a replaceable carbide cutter, providing long-lasting sharpness and hassle-free maintenance. The hardwood handles are ergonomically designed for comfort and control, with brass ferrules crimped on for enhanced durability and a secure grip. Whether you're shaping, smoothing, or adding fine details, this set delivers the reliability and performance needed for professional-quality results.


  • •The set includes a diamond cutting tool, perfect for achieving intricate detailed work with precision and ease.
  • •The 3/8" square carbide cutting tool is designed for efficient material removal, allowing you to shape your workpieces quickly and accurately.
  • •The round carbide cutting tool provides smooth, contoured cuts, making it ideal for creating curved and rounded designs.
  • •Each tool is equipped with a replaceable carbide cutter, ensuring long-lasting sharpness and simplifying maintenance for continuous, reliable use.
  • •The hardwood handles are ergonomically designed for comfort and control, featuring brass ferrules crimped on for enhanced durability and a secure grip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.