Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" HSS Step Drill Bit with 1/4" Hex Driver

  • Mfr # 12605

  • Zoro # G304396714


product price: $15.19
/ea

Key Features

Overall Length
6-1/2 in
Drill Bit Material
High Speed Steel
Color
Silver
Drill Bit Size
3/8 in
Compatibility
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12605
Zoro #
G304396714
UPC #
766565126059
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-1/2 in
Shank Size
1/4 in
Drill Bit Size
3/8 in

Details

Drill Bit Material
High Speed Steel
Color
Silver
Compatibility
Universal

Description

The Big Horn 12605 3/8 Inch Pocket Hole Jig Drill Bit is compatible with a variety of pocket hole jig systems. Crafted from high-speed steel, this bit ensures durability and delivers smooth, precise holes. Its split design prevents set screws from slipping during tightening and prevents the bit from rolling. The 1/4” hex shank is compatible with any quick-change chuck, offering versatility in tool compatibility.


  • •Compatible with various pocket hole jig systems.
  • •Manufactured from high-speed steel for durability, providing smooth and precise drilling.
  • •Split design prevents set screws from slipping during tightening and keeps the bit from rolling.
  • •1/4” hex shank works seamlessly with any quick-change chuck for effortless tool changes.
  • •Hole Diameter: 3/8"(9.5mm) | Total Length: 6.5" (160mm)
  • •Hex Shank: 1/4" (6.35mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.