Zoro Homepage

3/8" Parallel Shank Drill Bit - 19129

  • Mfr # 12606

  • Zoro # G004396717


product price: $15.75
/ea

Key Features

Overall Length
6-1/2 in
Drill Bit Material
High Speed Steel
Drill Bit Size
3/8 in
Color
Silver
Compatibility
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12606
Zoro #
G004396717
UPC #
766565126066
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-1/2 in
Shank Size
3/8 in
Drill Bit Size
3/8 in

Details

Drill Bit Material
High Speed Steel
Color
Silver
Compatibility
Universal

Description

The Big Horn 12606 3/8 Inch Pocket Hole Jig Drill Bit is compatible with a variety of pocket hole jig systems. Crafted from high-speed steel, this bit ensures durability and delivers smooth, precise holes. Its split design prevents set screws from slipping during tightening and prevents the bit from rolling. The 3/8” hex shank is compatible with any quick-change chuck, offering versatility in tool compatibility.


  • •Compatible with various pocket hole jig systems.
  • •Manufactured from high-speed steel for durability, providing smooth and precise drilling.
  • •Split design prevents set screws from slipping during tightening and keeps the bit from rolling.
  • •3/8” round shank works seamlessly with any quick-change chuck for effortless tool changes.
  • •Hole Diameter: 3/8"(9.5mm)
  • •Total Length: 6.5" (160mm) | Round Shank: 1/4" (6.35mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.