Zoro Homepage

4-Inch ABS Plastic Wall Mounted Blast Gate w/Both Quick Disconnect Ends for Dust Collection Systems

  • Mfr # 11455

  • Zoro # G604392324


product price: $9.39
/ea

Key Features

Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11455
Zoro #
G604392324
UPC #
766565114551
Country of Origin
Taiwan, Province of China

Details

Material
Plastic
Color
Black

Description

Wall mount feature on this Big Horn Blast Gate Dust Collection Fitting provides a large, 6-1/2" x 3-1/4" flange with mounting holes to attach the fitting on the wall in either the horizontal or vertical direction. Common blast gate function allows you to close one branch of your central dust collection system while you are using the other. Simple open or shut design has flat, square plate that moves inside a 3-sided frame to provide a pass-through or shut-off to connect your dust collector to your system or a branch line to one of your tools. Molded fitting has overall dimensions of 6-1/2" long and 5-1/2" wide closed; 10-1/4" long and 5-1/2" wide in the open position. The 4" port on either side of the gate is 1-1/2" long to provide room to slide on hose and apply hose clamps at each connection. Molded using ABS material to maintain shape and withstand wood shop environment. Unsecured blast gates can be sloppy and tedious to operate. Opening the gate often pulls the hose away from the wall. With its built-in mounting element, the Big Horn wall mounted blast gates take care of everything. Just anchor it directly to the wall for clean and stable operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.