Zoro Homepage

4Pcs Pocket Hole Jig System - One Hole

  • Mfr # 12601

  • Zoro # G204394247


product price: $23.39
/ea

Key Features

Color
Red,Silver & Black
Drill Bit Shaft
1/4 in
Magnet
Built-In Magnet
Drill Bit
HSS 3/8" Drill Bit
Board Thickness Capacity
1/2", 3/4", 1", & 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12601
Zoro #
G204394247
UPC #
766565126011
Country of Origin
Taiwan, Province of China

Dimensions

Board Thickness Capacity
1/2", 3/4", 1", & 1-1/2"

Details

Color
Red,Silver & Black
Drill Bit Shaft
1/4 in
Magnet
Built-In Magnet
Drill Bit
HSS 3/8" Drill Bit
Pocket Holes
One Hole Set Up

Description

The Big Horn 12601 4 Piece One-Hole Mini-Pocket Hole Jig System is the perfect solution for creating flush, corner, and angle pocket hole joints. Its no-fence design allows you to reach tight spaces for repairs or joint creation with ease. The system features built-in board thickness gauges for quick and accurate measurements. The strong magnet ensures effortless clamping and repositioning. The included 3/8” drill bit, made from high-speed steel and equipped with a 1/4” hex shaft, guarantees smooth and precise drilling. Additionally, the stop collar design keeps the drill bit securely in place for consistent hole depth.


  • •Ideal wood joining jig kit to create corner joints, edge joints, T-joints, framing joints, miter joints, and make repairs.| The no fence design allows you to get into the smallest places to make repairs or joints.
  • •Built in depth setting to set your bit for the desired drilling depth. | Four common board thickness settings built into the jig: 1/2”, 3/4”, 1” and 1-1/2”.
  • •Equipped with a strong magnet to easily clamp the jig from one location to another. | The 3/8” drill built is manufactured from high-speed steel with a 1/4” hex shaft to provide smooth and precise holes.
  • •Stop collar design keeps the drill in place for consistent drill holes.
  • •One-Hole Pocket Hole Jig | 3/8” Drill Bit with 1/4” Shaft
  • •Depth Stop Collar | Hex Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.