Zoro Homepage

7-Star Stud Thread 5/16-18, PK 5

  • Mfr # 19712B-5PK

  • Zoro # G504393896


product price: $12.39
/pk 5, $2.48/ea

Key Features

Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19712B-5PK
Zoro #
G504393896
UPC #
766565997123
Country of Origin
Taiwan, Province of China

Details

Color
Black
Material
Plastic

Description

Big Horn 19712B-5PK 7 -Star knob 5/16" - 18 x 1 inch length thread. Our most popular! Used in featherboards & jig making kits. Knob diameter 2.3 inches. Total height 2.6 inches. Thread length 1 inch. Thread diameter 0.3 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.