Zoro Homepage

Adjustable Cabinet Hardware Jig

  • Mfr # 19607

  • Zoro # G621724443


product price: $36.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19607
Zoro #
G621724443
UPC #
766565196076
Country of Origin
China

Description

The Big Horn 19607 Adjustable Cabinet Hardware Jig is built for fast and precise installation of drawer pulls, knobs, and cabinet handles. It eliminates guesswork by delivering consistent and repeatable hole spacing across doors and drawer fronts. The jig can be flipped to quickly lay out mirrored hardware positions without resetting the measurements. The body is made from solid aircraft-grade aluminum with no plastic components and is engineered to maintain accuracy under heavy use. Case-hardened steel bushings are rated for over 10,000 holes and include two extras to extend the life of the tool. All edges are chamfered to protect the user's hands and the work surface, and laser-etched rulers ensure long-term readability. Tool-free locking knobs allow for quick adjustment up to 16 inches horizontally and 10 inches vertically. A center punch and pilot drill bit are included to ensure accurate starts every time. The jig comes packed in a compact polyester storage bag for easy organization on the jobsite or in the shop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.