Zoro Homepage

Bowl Sander Tool Kit

  • Mfr # 19527

  • Zoro # G510870312


product price: $31.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19527
Zoro #
G510870312
UPC #
766565195277
Country of Origin
China

Description

The Big Horn 19527 Bowl Sander Tool Kit is the most efficient sanding and fine-finishing tool for wooden bowls, curved surfaces, and other concave-curved wooden surfaces. This professional sanding tool kit comes with 1” and 2” hook and loop foam pads with 1⁄4” mandrels, soft interface foam pads, and 5 packs of both 1” and 2” sanding discs in: 60, 80, 120, 220, and 320 grit. Equipped with an adjustable head to provide the best angle for sanding and ensure that the mandrel spins with the rotation of a lathe. The mandrel foam pads have a 1” thick layer to provide control and flexibility for sanding curvy wooden surfaces. The soft interface pads are designed for additional surface protection when sanding delicate surfaces.


  • Quickly and easily switch between 1” or 2” mandrel sizes with the hex wrench quick connect.
  • 1” mandrel pads provide firmness, control, and enough flexibility to efficiently sand curved wooden surfaces.
  • Includes hook and loop backing pads to easily switch between different sanding discs grits.
  • Equipped with 5 each of the most popular sanding grit sizes for both 1” and 2” pads: 60, 80, 120, 220, and 320 grits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.