Zoro Homepage

Cabinet Doors & Drawer Knob Installation Template Kit with 3/16 Inch Drill Bit

  • Mfr # 14845

  • Zoro # G606378036


product price: $9.99
/ea

Key Features

Material
Steel, Plastic
Color
Yellow
Application
Cabinet Doors/Knob Installation
Drill Sizes
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14845
Zoro #
G606378036
UPC #
766565148457
Country of Origin
China

Dimensions

Drill Sizes
3/16"

Details

Material
Steel, Plastic
Color
Yellow
Application
Cabinet Doors/Knob Installation
Item
Cabinet Door Template

Description

Big Horn 14845 Cabinet Doors & Drawer Knob Installation Template Kit with 3/16" Drill Bit.
Use to accurately align your drawer knobs and pulls & placement for cabinets. Big Horn's Perfect Mount templates let you simply "Mark and Mount". Simple, easy to follow instructions on package back. Simply position template on your drawer or cabinet to the desired location, mark with a pencil, and drill for accurate alignment of your drawer hardware.
Includes:
Drawer Template
Cabinet Template
3/16" Drill Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.