Zoro Homepage

Carpenter Tools Kit - 16ft Tape Measure, Carpenter Pencil, Sharpener, Pencil/Crayon Holder

  • Mfr # 19916

  • Zoro # G906376527


product price: $27.55
/ea

Key Features

Material
Wood, Plastic, Steel
Color
Yellow, Red, Blue, Black
Rewind Type
Auto-Lock Retraction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19916
Zoro #
G906376527
UPC #
766565199169
Country of Origin
China

Dimensions

Blade Length
16 Ft

Details

Item
Measuring Kit
Material
Wood, Plastic, Steel
Color
Yellow, Red, Blue, Black
Rewind Type
Auto-Lock Retraction

Description

Big Horn 19916 .
Measuring Tape:
Our Auto-Lock tape measures feature blades that automatically stay in a locked position until you press the button to retract them. The auto-locking feature offers smooth, comfortable retraction and avoid the hook slamming into the case; which makes the tapes both user friendly and durable.
Fractions are printed on the blade to secure measurements faster & easier than ever before, making this the perfect tape measure for Professional homeowners or avid DIYers.
Carpenter Pencils:
High quality thick carpenter pencils are 7" long x 9/16" wide and made with strong flat lead. Sold as a Case of 144 Pencils. Black hard lead. Outside red casing.These pencils are a durable marking tool that can be used in many applications including carpentry, and artistry.
Dual Marker / Pencil Holder :
Adjustable locking ring holds crayons and carpenter's pencil in place during use. Works with hexagon shaped lumber crayons. It carries 1 crayon and 1 carpenter's pencil and fits in your nail bag side pocket easily.
Carpenter's Pencil Sharpener:
Hardened sharpening blade for extended life. Narrow sharpening angle for durable point. Designed to be easy sharpening of rectangular carpenter pencils.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.