Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, 3/8 in Nominal Dia, 1-1/2 in L, Wood

  • Mfr # 14206

  • Zoro # G004396922


product price: $5.85
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.70

Key Features

System of Measurement
Inch
Shank Length
1-1/2 in
Material
Wood
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14206
Zoro #
G004396922
UPC #
766565142066
Country of Origin
China

Dimensions

Nominal Diameter
3/8 in
Shank Length
1-1/2 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Wood
Color
Brown

Description

Big Horn 14206-100K Birch Wood Dowel Pins (Size: 3/8 Inch x 1-1/2 Inch) - 100 PACK.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.