Zoro Homepage

Glue Bottle & Nozzle Tip

  • Mfr # 19036

  • Zoro # G504394046


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Color
Black/Red
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19036
Zoro #
G504394046
UPC #
766565190364
Country of Origin
China

Details

Color
Black/Red
Material
Plastic

Description

Big Horn 19036 Glue Bottle & Nozzle Tip. Perfect for applying glue with precision.Nozzle Tip - This is a flat tip nozzle, perfect for small biscuits, thin tongue and groove joints, and spline joints. Glue exits from both sides of the tip, providing an even coating on two sides of a cut at the same time. Fits most standard glue bottle. Includes cap.Glue Bottle - The semi-transparent polyethylene bottle lets you monitor exactly how much glue you have; soft, easy to squeeze bottle lets you use exactly the right amount of glue every time. Bottle is 5 1/2" long and 2" in diameter so it is easy to grip, and holds approximately 8 oz. of glue. The bottle’s standard thread size accepts Big Horn tips 19033, 19034, 19035.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.