Zoro Homepage

Heavy Duty Retractable Pull Pen & Pencil Holder

  • Mfr # 19880

  • Zoro # G906375803


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Color
Black
Application
General Use
Material
Metal, Steel
Type
Retractable Pen/Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19880
Zoro #
G906375803
UPC #
766565198803
Country of Origin
China

Details

Item
Pencil/Badge Holder
Color
Black
Application
General Use
Material
Metal, Steel
Type
Retractable Pen/Pencil

Description

Big Horn 19880 .
Applications:
Ideal grip for sharpness, carpenter pencils, fine trip markers, key
Great for surveyors, woodworking, construction, roofing, flooring, serving
Clips to a pocket or tool belt for convenience
Note: Pencil is not included & sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.