Zoro Homepage

Heavy Duty Retractable Pull Pen & Pencil Holder with Pencil

  • Mfr # 19883

  • Zoro # G806375804


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Color
Red, Black
Type
Retractable Pen/Pencil
Material
Metal, Steel, Wood
Application
General Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19883
Zoro #
G806375804
UPC #
766565198834
Country of Origin
China

Details

Item
Pencil/Badge Holder
Color
Red, Black
Type
Retractable Pen/Pencil
Material
Metal, Steel, Wood
Application
General Use

Description

Big Horn 19883 .
Applications:
Ideal grip for sharpness, carpenter pencils, fine trip markers, key
Great for surveyors, woodworking, construction, roofing, flooring, serving
Clips to a pocket or tool belt for convenience

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.