Multi-Strike Template - 16" Carrier w/ 1" x 2-1/4" Deadbolt, 1" x 2-1/4" Full Lip, 1-1/8" x 2 3/4" T

  • Mfr # 70159

  • Zoro # G704389354


product price:  $57.45
/ea

Key Features

Color
Red & Brown
Material
Wood & Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70159
Zoro #
G704389354
UPC #
766565701591
Country of Origin
China

Details

Color
Red & Brown
Material
Wood & Plastic

Description

Big Horn 70159 Multi-Strike Template - 16" Carrier w/ 1" x 2-1/4" Deadbolt, 1" x 2-1/4" Full Lip, 1-1/8" x 2 3/4" "T" & 1-1/8" x 2-3/4" Deadbolt Replaces Templaco MS-400.This template will produce four finish strike mortise sizes for the most popular residential locksets. Included on a single 16" carrier is: 1" x 2-1/4" deadbolt, 1" x 2-1/4" Full Lip, 1-1/8" x 2 3/4" "T" and a 1-1/8" x 2-3/4" Deadbolt. Supplied with two centering locators. As with all of our templates, use a 1/2" cutter and a 5/8" outside diameter router template guide on your router for this template. See Router Bit and Router Template Guide If you will be using the Universal Router Bit with the 5/8" top mounted bearing with this template you should also purchase a Top Bearing Kit. Using a double bearing setup with this template will increase the contact area on the template and reduce the chance for template flex. No need to remove the door stop when using this template. Template is designed to place the back edge of the strike plate as close as 3/16" from the door stop or it can be adjusted to a wider setting using the built in stops on the underside of the template.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.