Zoro Homepage

Pocket Hole Jig Kit - KT013-A

  • Mfr # 12617

  • Zoro # G806378034


product price: $37.49
/ea

Key Features

Material
Wood, Plastic
For Use With
Drills
End Mill Material
Hardened Steel
Application
Doweling Joings
Pocket Plugs
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12617
Zoro #
G806378034
UPC #
766565126172
Country of Origin
China

Dimensions

Board Thickness Capacity
1/2", 3/4", 1", & 1-1/2"

Details

Item
Doweling Jig
Material
Wood, Plastic
For Use With
Drills
End Mill Material
Hardened Steel
Application
Doweling Joings
Pocket Plugs
3/8 in
Pocket Hole Screws
#2
Pocket Holes
Two Hole Set Up
Drill Bit
HSS 3/8" Drill Bit With 1/4" Shaft

Description

The Big Horn 12617 35 Piece Two-Hole Mini Pocket Hole Jig Set is the perfect solution for creating flush, corner, and angle pocket hole joints. Its no-fence design allows you to reach tight spaces for repairs or joint creation with ease. The system features built-in board thickness gauges for quick and accurate measurements. The strong magnet ensures effortless clamping and repositioning. The included 3/8” drill bit, made from high-speed steel and equipped with a 1/4” hex shaft, guarantees smooth and precise drilling. Spring-loaded sled adjust button allows the jig to be set to do repairs of any nature around your home or your shop. Additionally, the stop collar design keeps the drill bit securely in place for consistent hole depth. This kit comes with a sturdy storage and carry case to create corner joints, edge joints, T-joints, framing joints, miter joints, and make repairs.


  • •Ideal wood joining jig kit to create corner joints, edge joints, T-joints, framing joints, miter joints, and make repairs. | The no fence design allows you to get into the smallest places to make repairs or joints.
  • •Equipped with a spring-loaded sled adjust button, this jig offers versatile settings for handling repairs throughout your home or workshop. | Built in depth setting to set your bit for the desired drilling depth.
  • •Four common board thickness settings built into the jig: 1/2”, 3/4”, 1” and 1-1/2”. | Equipped with a strong magnet to easily clamp the jig from one location to another.
  • •The 3/8” drill built is manufactured from high-speed steel with a 1/4” hex shaft to provide smooth and precise holes. | Stop collar design keeps the drill in place for consistent drill holes.
  • •The 6" square driver bit is designed for maximum torque settings without stripping, ensuring pocket screws align with maximum precision. | This kit comes with a sturdy storage and carry case.
  • • Two-Hole Pocket Hole Jig | 3/8” Drill Bit with 1/4” Shaft | Depth Stop Collar & Hex Key | 6” Long Square Driver Bit | 10 3/8” Pocket Plugs | 10 #2 Pocket Hole Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.