Zoro Homepage

Precision Steel Squares Set 4 Piece

  • Mfr # 19273

  • Zoro # G304401531


product price: $42.49
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19273
Zoro #
G304401531
UPC #
766565192733
Country of Origin
India

Details

Material
Steel
Color
Silver

Description

This set of Four engineer's squares brings a high level of precision to every task. 2", 3", 4" and 6" squares let you choose the ideal size for every job: marking stock for careful joinery, checking tools for sharpening, verifying accurate assembly or making sure your tablesaw blade is set up perfectly. Hardened spring steel blades are fixed to the stock with self-locking tapered rivets to insure permanent accuracy. These all-steel squares are precision ground and tempered as described above. The case is a softwood and plywood construction. These cases are and very stable and do not warp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.