Zoro Homepage

Square Driver 150mm Bit No.2 Robertson, , PK2

  • Mfr # 12616

  • Zoro # G404396720


product price: $13.19
/pk 2, $6.60/ea

Key Features

Overall Length
6 in
Material
Aluminum
Color
Silver
Shank Size
1/4 in
Tip
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12616
Zoro #
G404396720
UPC #
766565126165
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Size
1/4 in
Square Size
#2

Details

Material
Aluminum
Color
Silver
Tip
Magnetic

Description

The Big Horn 12616 6 Inch #2 Square Driver Bit for Pocket Hole Systems. This Driver Combo Pack includes two 6-inch #2 square drivers designed for your drill. Featuring a 1/4" hex quick-change shank, these drivers are compatible with quick-change holders, impact drivers, and drill chucks, ensuring versatile use across different tools. The preferred 6-inch length provides superior access and ease-of-use in tight spaces. Crafted with solid one-piece construction and a magnetic tip, these drivers offer durability and secure grip, making them essential for your woodworking projects.


  • •Includes two 6-inch #2 square drivers optimized for pocket hole systems.
  • •1/4" hex quick-change shank compatible with quick-change holders, impact drivers, and drill chucks.
  • •6-inch length provides superior access and ease-of-use, ideal for tight spaces.
  • •Solid one-piece construction ensures durability for long-lasting use.
  • •Magnetic tip securely holds screws in place during operation, enhancing precision.
  • •Low profile bit minimizes contact with the pocket hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.