Zoro Homepage

Woodturning Lathe Parting & Grooving Tool

  • Mfr # 19560

  • Zoro # G314666968


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Overall Length
14"
Material
Titanium Coated Carbide
Hardness Grade
50-60 HRC
Handle Material
Beach Wood
Color
Beachwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19560
Zoro #
G314666968
UPC #
766565195604
Country of Origin
India

Dimensions

Overall Length
14"

Details

Material
Titanium Coated Carbide
Hardness Grade
50-60 HRC
Handle Material
Beach Wood
Color
Beachwood

Description

The Big Horn 19560 Woodturning Lathe Parting Grooving Tool is crafted from stainless steel grade #202 with a hardness of 50-60 HRC, ensuring durability and strength. The titanium-coated carbide cutter delivers exceptional performance and longevity, securely locked in place with a wedge-lock mechanism for stability. Seamlessly inserted into the handle using an insertion hydraulic fixture, the cutter provides a complete fit for optimal control. Featuring a beautifully crafted wooden handle made from German beech wood, the Big Horn tool combines functionality and elegance, making it an essential addition to any woodworker's collection.


  • •Crafted from stainless steel grade #202 with a hardness of 50-60 HRC, this tool ensures durability and strength.
  • •The titanium-coated carbide cutter delivers exceptional performance and longevity.
  • •A wedge-lock mechanism securely locks the carbide cutter in place for stability during use.
  • •The cutter is seamlessly inserted into the handle using an insertion hydraulic fixture, providing a complete fit for optimal control.
  • •The tool features a beautifully crafted wooden handle made from German beech wood, combining functionality and elegance.
  • •Ideal for parting and grooving tasks in woodworking projects, making it an essential addition to any woodworker's collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.