Shop BIG JAKE
See all product information
Create Account
Firefighter Gloves, Black/Yellow, M, PR
- Mfr # 5283M
- Zoro # G909008944
product price:Â
$
167.99
/pr
Free Shipping & Returns
Key Features
Size
M
Color
Black/Yellow
Palm Material
Cowhide Leather
Application
Firefighting, Structural
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5283M
- Zoro #
- G909008944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- M
- Fits Chest Size
- Bottle Size
- M
- Size - Alpha
- M
Details
- Item
- Firefighter Gloves
- Color
- Black/Yellow
- Palm Material
- Cowhide Leather
- Application
- Firefighting, Structural
- Features
- Back Material
- Cowhide Leather, Elkhide Leather
- Cuff
- Gauntlet
- Standards
- NFPA 1971
- Lining
- Gore-Tex(R) CrossTech(R)
- Wire Color
- Black/Yellow
Description
Firefighting, Structural, Firefighter Gloves, Gauntlet Cuff, M, Black/Yellow, Cowhide Leather Palm Material, Cowhide Leather, Elkhide Leather Back Material, Lining Gore-Tex(R) CrossTech(R), Standards NFPA 1971, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.