Shop BIG JAKE
See all product information
Create Account
LeatherGlove, XL, Bege, Ruber, 13-1/2"L, PK12
- Mfr # 1716PXL
- Zoro # G925089224
product price:Â
$
217.99
/pk of 12, $18.17/ea
Sold in multiples of 12Â pks for
$2,615.88
Free Shipping & Returns
Key Features
Standards
CA Prop 65
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Leather Palm
Palm Style
Double Layer
ANSI/ISEA Abrasion Cycles
2,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1716PXL
- Zoro #
- G925089224
- UPC #
- 30045143831518
- Country of Origin
- China
- Standards
- CA Prop 65
- Includes Reinforced Thumb Crotch
- No
- Leather Coverage Style
- Leather Palm
- Palm Style
- Double Layer
- ANSI/ISEA Abrasion Cycles
- 2,000
- ANSI/ISEA Abrasion Level
- 6
- Gender
- Unisex
- Series
- Big Jake
- Glove Liner Material
- Jersey
- Glove Features
- Double Palm
- Insulated
- No
- Leather Cut Location
- Side
- Glove Back Color
- Beige
- Thumb Style
- Wing
- Cuff Material
- Rubber
- Palm Color
- Gray
- Palm Material
- Leather
- Sold As
- Pair
- Item
- Leather Glove
- Leather Palm Process
- Split
- Stitching Material
- Kevlar(R)
- Oil-Resistant
- No
Dimensions
- Glove Length
- 13 1/2 in
- Cuff Length
- 4 1/2 in
- Size- Alpha
- XL
Description
Leather Glove, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm
Restrictions
WARNING:
This product can expose you to chemicals including Leather dust,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.