Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

82-1/2" H Straddle Stacker, Load Cap. 2200 lb.

  • Mfr # S22-116

  • Zoro # G0356373


product price: $10,236.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
82 1/2 in
Overall Length
65 1/2 in
Overall Width
56 in
Color
Black, Yellow
Load Capacity
2,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22-116
Zoro #
G0356373
UPC #
-
Country of Origin
China

Dimensions

Overall Height
82 1/2 in
Overall Length
65 1/2 in
Overall Width
56 in
Front Caster Dia.
4 in
Lifting Height Max.
116 in
Rear Caster Dia.
4 in
Lifting Height Min.
1 in
Front Wheel Dia.
4 in
Rear Wheel Dia.
8 in
Fork Width
4 in
Fork Length
42 in
Width Between Forks
8 in
Base Inside Width
38 in to 50 in
Handle Height
51 in
Base Outside Width
44 in to 56 in
Minimum Lifting Height
1 in
Axle-Mounted Wheel Dia.
4 in
Maximum Lifting Height
9 ft 8 in
Overall Height with Forks Lowered
82 1/2 in
Fork Thickness
1 1/2 in
Axle-Mounted Wheel Width
2 7/8 in
Overall LxWxH
65 1/2 in x 56 in x 82 1/2 in
Lifting Height Range
1 in to 9 ft 8 in
Overall Height with Forks Raised
152 in
Drive Wheel Width
2 3/4 in
Turning Radius
4 ft 4 in
Drive Wheel Diameter
8 1/4 in
Width Across Forks
29 1/2 in

Details

Color
Black, Yellow
Load Capacity
2,200 lb
Item
Walkie Straddle Stacker: 2,200 lb Load Capacity
Assembled
Yes
Lift Mechanism
Hydraulic
Caster Wheel Type
(2) Polyurethane
Includes
(2) Polycase Batteries and Internal Charger
Lift Control
Push Button
Invertible Forks
No
Base Legs Inside Dim.
38 in to 50 in
Base Legs Outside Dim.
46 in to 58 in
Load Center
24 in
Lift Base Style
Adjustable Straddle
Lift Voltage
24V DC
Frame Material
Steel
Lift Mobility
Electric Lift, Electric Push
Axle-Mounted Wheel/Tread Material
Polyurethane
Non-Marking Axle-Mounted Wheels
No
Charger Voltage
110 V AC
For Surface Type
Concrete
Weight
1,500 lb
Charger Type
On-Board
Standards
OSHA
Method of Construction
Welded
Frame Finish
Powder Coated
Caster Brake Type
No Caster Brake
Charge Time
4 hr
Operation
Powered
Battery Type
Sealed Lead Acid
Base Material
Steel
For Pallet Type
Open/Closed
Non-Marking Casters/Wheels
No
Power Connection Type
Plug In
Frame Type
Flat Back
Steering Arc
180 Degrees
Handle Material
Steel
Battery Voltage
DC
Number of Batteries
2
Features
High Efficiency Drive Motors, Infinitely Variable Speed Operation For Tight Turning In Close Quarters, Handle With Safety Reversing Switch And Horn, Battery Discharge Indicator
Battery Amp Hours
85 Ah
Axle-Mounted Wheel Type
Solid
Fork Type
Adjustable
Drive Wheel/Tread Material
Polyurethane
Base Style
Adjustable Straddle
Run Time
4 hr
Base Type
Adjustable Straddle

Description

Powered, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,200 lb, Fork Length 42 in, Fork Width 4 in, Width Between Forks 8 in, Width Across Forks 29 1/2 in, Minimum Lifting Height 1 in, Maximum Lifting Height 9 ft 8 in, Lifting Height Range 1 in to 9 ft 8 in, Overall Length 65 1/2 in, Overall Width 56 in, Overall Height with Forks Lowered 82 1/2 in, Overall Height with Forks Raised 152 in, Base Outside Width 44 in to 56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.