Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pallet Truck, 4000 lb. Capacity, Heavy Duty

  • Mfr # D40 27x48

  • Zoro # G4057922


product price: $6,137.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Overall Height
47 in
Overall Length
64 in
Overall Width
27 in
Material
Steel
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40 27x48
Zoro #
G4057922
UPC #
-
Country of Origin
China

Dimensions

Overall Height
47 in
Overall Length
64 in
Overall Width
27 in
Wheel Diameter
Drive Tire (1) 9" x 3" / Load Wheel (2) 2.9" x 3.5"
Fork Width
27 in
Fork Length
45 1/4 in
Width Between Forks
15 13/64 in
Width Across Forks
27 in
Maximum Lifting Height
7 1/2 in
Fork Thickness
3 1/4 in
Turning Radius
4.7 ft
Overall LxWxH
64 in x 27 in x 47 in

Details

Material
Steel
Color
Black, Yellow
Load Capacity
4,000 lb
Item
Delivery Special Electric Pallet Jack
Wheel Type
Polyurethane
Handle Type
Ergonomic
Lift Mechanism
Hydraulic
Includes
(2) 12 V Battery
Fork Style
Standard
Wheel Base
50 1/8 in
Features
Lift Cylinder Has Hard Chrome Plated Rods, Tiller Arm Controls
Frame Material
Steel
Charger Voltage
110 V
Run Time
4 hr
Operation
Electric
Number of Batteries
2
Weight
650 lb
Battery Voltage
12V
Fork Type
Fixed

Description

The BIG JOE D40 27x48 Electric Pallet Truck is a durable and efficient material handling tool designed for lifting and transporting pallets with ease.

Key Features:

  • Maximum capacity: 4,000 lbs
  • Steel frame construction for durability
  • Fixed standard forks: 45 1/4" length x 6" width
  • Fork width across: 27"; width between forks: 15 13/64"
  • Maximum lifting height: 7 1/2"
  • Compact overall dimensions: 64" L x 27" W x 47" H
  • Ergonomic tiller arm for comfortable operation
  • Powered by two 12V batteries with up to 4 hours run time
  • Efficient hydraulic lift mechanism
  • Polyurethane wheels: 9" x 3" drive tire and dual 2.9" x 3.5" load wheels
  • Tight turning radius of 4.7 feet for improved maneuverability
  • Designed and manufactured in China
  • Suitable for demanding industrial and commercial use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AE, AK, AP, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.