Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Forklift, 4000 lb Capac.

  • Mfr # LVE40-189

  • Zoro # G016560854


product price: $76,501.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Center
24 in
Overall Height
88 1/4 in
Fork Length
42 in
Overall Width
45 1/4 in
Fork Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVE40-189
Zoro #
G016560854
UPC #
-
Country of Origin
China

Dimensions

Overall Height
88 1/4 in
Fork Length
42 in
Overall Width
45 1/4 in
Fork Width
4 3/4 in
Overall Length
122 in
Lifting Height - Maximum
189 in
Lifting Height - Minimum
88 1/4 in

Details

Load Center
24 in
Item
Electric Forklift
Seat Type
Adjustable Suspension
Battery Voltage
48 V
Battery Type
Lithium-Ion
Load Capacity - Maximum
4,000 lb
Includes
Battery, Battery Charger, Charge Port, LCD Display, Power Cords
Motor Type
AC Drive
Motor Wattage
5 2/5 kW

Description

Electric Forklift, Motor Type AC Drive, Battery Voltage 48 V, Load Capacity - Maximum 4,000 lb, Lifting Height - Maximum 189 in, Fork Length 42 in, Overall Length 122 in, Overall Height 88 1/4 in, Overall Width 45 1/4 in, Battery Type Lithium-Ion, Includes Battery, Battery Charger, Charge Port, LCD Display, Power Cords, Seat Type Adjustable Suspension, Fork Width 4 3/4 in, Load Center 24 in, Lifting Height - Minimum 88 1/4 in, Motor Wattage 5 2/5 kW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.