Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Forklift, 5000 lb Capac.

  • Mfr # LCE50-189-460AH

  • Zoro # G516560866


product price: $76,501.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
133 3/4 in
Load Center
24 in
Fork Width
4 3/4 in
Overall Width
41 7/8 in
Fork Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCE50-189-460AH
Zoro #
G516560866
UPC #
-
Country of Origin
China

Dimensions

Overall Length
133 3/4 in
Fork Width
4 3/4 in
Overall Width
41 7/8 in
Fork Length
42 in
Overall Height
83 in
Lifting Height - Maximum
189 in
Lifting Height - Minimum
83 1/8 in

Details

Load Center
24 in
Item
Electric Forklift
Load Capacity - Maximum
5,000 lb
Includes
Battery, Battery Charger, Charge Port, LCD Display, Power Cords
Battery Voltage
80 V
Motor Wattage
15 kW
Motor Type
AC Drive
Seat Type
Adjustable Suspension
Battery Type
Lithium-Ion

Description

Electric Forklift, Motor Type AC Drive, Battery Voltage 80 V, Load Capacity - Maximum 5,000 lb, Lifting Height - Maximum 189 in, Fork Length 42 in, Overall Length 133 3/4 in, Overall Height 83 in, Overall Width 41 7/8 in, Battery Type Lithium-Ion, Includes Battery, Battery Charger, Charge Port, LCD Display, Power Cords, Seat Type Adjustable Suspension, Fork Width 4 3/4 in, Load Center 24 in, Lifting Height - Minimum 83 1/8 in, Motor Wattage 15 kW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.